Motion
7010403595 3M WRAPAROUND HEAT SHRINK CABLE REPAIR SLEEVE HDCW-80/25-250, LE

3M
7010403595 3M WRAPAROUND HEAT SHRINK CABLE REPAIR SLEEVE HDCW-80/25-250, LE

3M™ Wraparound Heat Shrink Cable Repair Sleeve HDCW-80/25-250, Length 9.8 in (250 mm), 5/case
MI ITEM #09478495
MFR #7010403595 3M WRAPAROUND HEAT SHRINK CABLE REPAIR SLEEVE HDCW-80/25-250, LE
Price$123.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010403595 3M WRAPAROUND HEAT SHRINK CABLE REPAIR SLEEVE HDCW-80/25-250, LE

3M™ Wraparound Heat Shrink Cable Repair Sleeve HDCW-80/25-250, Length 9.8 in (250 mm), 5/case
MI ITEM #09478495
MFR #7010403595 3M WRAPAROUND HEAT SHRINK CABLE REPAIR SLEEVE HDCW-80/25-250, LE

Mfr description
7010403595 3M WRAPAROUND HEAT SHRINK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent protection against mechanical stress
  • Offers excellent corrosion protection on undamaged cables
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.64/each

Specifications

Dimensions

  • Overall Length
    9.8 in

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Excellent protection against mechanical stress • Offers excellent corrosion protection on undamaged cables • Rated for 35 kV applications • Made of adhesive-lined, cross-linked polyolefin • Thick-walled sheet is tough and reliable • ANSI Certified and RoHS 2011/65/EU Compliant
  • Manufacturer Upc Number
    04001895590634
  • UPC_NO
    04001895590634

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)