Specifications
Dimensions
- Overall Length6 in
Details
- ColorRed
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Superior resistance to abrasion, corrosion and chemicals • Offers reliable performance for electrical splices, connections and terminations • Suitable for insulating secondary splices, as well as direct buried, submersible and dig-in repairs • Made of black cross-linked polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- Manufacturer Upc Number00051128600764
- UPC_NO00051128600764
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)