Motion
IT0.800RD48"L

3M
IT0.800RD48"L

Heat Shrink - Red Color, 600 V Voltage Rating, 3:1 Shrink Ratio
Mi Item #09478693
MFR #IT0.800RD48"L
Price$94.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
IT0.800RD48"L

Heat Shrink - Red Color, 600 V Voltage Rating, 3:1 Shrink Ratio
Mi Item #09478693
MFR #IT0.800RD48"L

Mfr description
7010290984 3M HEAT SHRINK HEAVY-WALL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Superior resistance to abrasion, corrosion and chemicals
  • Offers reliable performance for electrical splices, connections and terminations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.33/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    0.2000 in; 5.08 mm
  • Before Shrink Inside Diameter
    0.8000 in; 20.32 mm
  • Length  
    48.0000 in, 1220 mm
  • Maximum Voltage Rating
    600 V
  • Overall Length
    48 in

Details

  • Adhesive Lined
    Yes
  • Color
    Red
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Superior resistance to abrasion, corrosion and chemicals • Offers reliable performance for electrical splices, connections and terminations • Suitable for insulating secondary splices, as well as direct buried, submersible and dig-in repairs • Made of black cross-linked polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • Flame Retardant
    No
  • Manufacturer Upc Number
    00051128555002
  • Material
    Polyolefin
  • Operating Temperature Range
    230 °F, 110 °C
  • Shrink Ratio  
    3:1
  • UPC_NO
    00051128555002
  • Voltage Rating
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)