Motion
7010320984

3M
7010320984

3M™ Modified Polyvinylidene Flouride Heat Shrink Tubing MFP-3/32-48-Clear-Box: 4 ft length sticks, 25 per box, 25/Case
MI ITEM #09479822
MFR #7010320984
List Price$17.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010320984

3M™ Modified Polyvinylidene Flouride Heat Shrink Tubing MFP-3/32-48-Clear-Box: 4 ft length sticks, 25 per box, 25/Case
MI ITEM #09479822
MFR #7010320984

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$17.59/each for your price

Overview

Mfr description
7010320984 3M MODIFIED POLYVINYLIDENE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent insulation for easy, see-through inspection and identification
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for marking electronics and appliances
  • Made of clear semi-rigid, modified polyvinylidene fluoride
  • Withstands temperatures of -67 to 347 degrees F (-55 to 175 degrees C)
  • Flame-retardant tubing is rated for 600V applications

Specifications

  • Color
    Transparent
  • Overall Length
    48 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Transparent insulation for easy, see-through inspection and identification• Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections• Suitable for marking electronics and appliances• Made of clear semi-rigid, modified polyvinylidene fluoride• Withstands temperatures of -67 to 347 degrees F (-55 to 175 degrees C)• Flame-retardant tubing is rated for 600V applications
  • Manufacturer Upc Number
    00051128597415

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought