Overview
Mfr description
7010398989 3M MODIFIED POLYVINYLIDENE
- For industrial/occupational use only. Not for consumer sale or use.
- Transparent insulation for easy, see-through inspection and identification
- Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
- Suitable for marking electronics and appliances
- Made of clear semi-rigid, modified polyvinylidene fluoride
- Withstands temperatures of -67 to 347 degrees F (-55 to 175 degrees C)
- Flame-retardant tubing is rated for 600V applications
Specifications
- ColorTransparent
- Overall Length6 in
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Transparent insulation for easy, see-through inspection and identification• Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections• Suitable for marking electronics and appliances• Made of clear semi-rigid, modified polyvinylidene fluoride• Withstands temperatures of -67 to 347 degrees F (-55 to 175 degrees C)• Flame-retardant tubing is rated for 600V applications
- Manufacturer Upc Number00051128600870
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data