Motion
7100034435

3M
7100034435

3M™ Modified Polyvinylidene Flouride Heat Shrink Tubing MFP-3/8-48-Clear, 4 ft Length sticks, 125 sticks per box, 125/Case
MI ITEM #09479853
MFR #7100034435
List Price$28.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100034435

3M™ Modified Polyvinylidene Flouride Heat Shrink Tubing MFP-3/8-48-Clear, 4 ft Length sticks, 125 sticks per box, 125/Case
MI ITEM #09479853
MFR #7100034435

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$28.77/each for your price

Overview

Mfr description
7100034435 3M MODIFIED POLYVINYLIDENE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent insulation for easy, see-through inspection and identification
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for marking electronics and appliances
  • Expanded I.D. of 3/8 in
  • 4-ft stick
  • Made of clear semi-rigid, modified polyvinylidene fluoride
  • Withstands temperatures of -67 to 347 degrees F (-55 to 175 degrees C)
  • Flame-retardant tubing is rated for 600V applications
  • UL Listed, SAE-AMS-DTL-23053/8, AMS-3632, CSA, OFT Certified and RoHS 2011/65/EU Compliant
  • 125 sticks/box

Specifications

  • Color
    Transparent
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Transparent insulation for easy, see-through inspection and identification• Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections• Suitable for marking electronics and appliances• Expanded I.D. of 3/8 in• 4-ft stick• Made of clear semi-rigid, modified polyvinylidene fluoride• Withstands temperatures of -67 to 347 degrees F (-55 to 175 degrees C)• Flame-retardant tubing is rated for 600V applications• UL Listed, SAE-AMS-DTL-23053/8, AMS-3632, CSA, OFT Certified and RoHS 2011/65/EU Compliant• 125 sticks/box
  • Manufacturer Upc Number
    00051128599310

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought