Motion
7000133592 3M MODIFIED POLYVINYLIDENE FLOURIDE HEAT SHRINK TUBING MFP-3/8-4

3M
7000133592 3M MODIFIED POLYVINYLIDENE FLOURIDE HEAT SHRINK TUBING MFP-3/8-4

3M™ Modified Polyvinylidene Flouride Heat Shrink Tubing MFP-3/8-48-Clear, 4 ft Length sticks, 12 sticks per box, 12/Case
MI ITEM #09479855
MFR #7000133592 3M MODIFIED POLYVINYLIDENE FLOURIDE HEAT SHRINK TUBING MFP-3/8-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133592 3M MODIFIED POLYVINYLIDENE FLOURIDE HEAT SHRINK TUBING MFP-3/8-4

3M™ Modified Polyvinylidene Flouride Heat Shrink Tubing MFP-3/8-48-Clear, 4 ft Length sticks, 12 sticks per box, 12/Case
MI ITEM #09479855
MFR #7000133592 3M MODIFIED POLYVINYLIDENE FLOURIDE HEAT SHRINK TUBING MFP-3/8-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4 ft

Details

  • Color
    Transparent
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Transparent insulation for easy, see-through inspection and identification • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections • Suitable for marking electronics and appliances • Made of clear semi-rigid, modified polyvinylidene fluoride • Withstands temperatures of -67 to 347 degrees F (-55 to 175 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Manufacturer Upc Number
    00051128597453
  • UPC_NO
    00051128597453

Overview

Mfr description
7000133592 3M MODIFIED POLYVINYLIDENE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent insulation for easy, see-through inspection and identification
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for marking electronics and appliances
  • Made of clear semi-rigid, modified polyvinylidene fluoride
  • Withstands temperatures of -67 to 347 degrees F (-55 to 175 degrees C)
  • Flame-retardant tubing is rated for 600V applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought