Specifications
Dimensions
- Overall Length48 in
Details
- ColorBlack
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Multiple wall is co-extruded and cross-linked to offer a meltable inner wall • Offers a skintight fit and strain-relief sealing of electrical connections, wire splices and components • Provides the advantage of integral, adhesive-lined construction • Made of black semi-rigid polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Rated for 600V applications
- Manufacturer Upc Number10051128598228
- UPC_NO10051128598228
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)