Motion
7010400848 3M HEAT SHRINK MULTIPLE-WALL, SEMI-RIGID POLYOLEFIN T

3M
7010400848 3M HEAT SHRINK MULTIPLE-WALL, SEMI-RIGID POLYOLEFIN T

3M™ Heat Shrink Multiple-Wall, Semi-Rigid Polyolefin Tubing MW-3/8-48"-Red-125 Pcs, 48 in length sticks, 125 pieces/case
MI ITEM #09482401
MFR #7010400848 3M HEAT SHRINK MULTIPLE-WALL, SEMI-RIGID POLYOLEFIN T
Price$11.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010400848 3M HEAT SHRINK MULTIPLE-WALL, SEMI-RIGID POLYOLEFIN T

3M™ Heat Shrink Multiple-Wall, Semi-Rigid Polyolefin Tubing MW-3/8-48"-Red-125 Pcs, 48 in length sticks, 125 pieces/case
MI ITEM #09482401
MFR #7010400848 3M HEAT SHRINK MULTIPLE-WALL, SEMI-RIGID POLYOLEFIN T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.84/each

Specifications

Dimensions

  • Overall Length
    48 in

Details

  • Color
    Red
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Multiple wall is co-extruded and cross-linked to offer a meltable inner wall • Offers a skintight fit and strain-relief sealing of electrical connections, wire splices and components • Provides the advantage of integral, adhesive-lined construction • Made of black semi-rigid polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Rated for 600V applications
  • Manufacturer Upc Number
    10051128599164
  • UPC_NO
    10051128599164

Overview

Mfr description
7010400848 3M HEAT SHRINK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Multiple wall is co-extruded and cross-linked to offer a meltable inner wall
  • Offers a skintight fit and strain-relief sealing of electrical connections, wire splices and components
  • Provides the advantage of integral, adhesive-lined construction
  • Made of black semi-rigid polyolefin
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
  • Rated for 600V applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought