Motion
MW0.750YL48"L

3M
MW0.750YL48"L

Heat Shrink Tubing - Yellow Color, 2.5:1 Shrink Ratio
Mi Item #09482410
MFR #MW0.750YL48"L
Price$24.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
MW0.750YL48"L

Heat Shrink Tubing - Yellow Color, 2.5:1 Shrink Ratio
Mi Item #09482410
MFR #MW0.750YL48"L

Mfr description
7010320985 3M HEAT SHRINK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Multiple wall is co-extruded and cross-linked to offer a meltable inner wall
  • Offers a skintight fit and strain-relief sealing of electrical connections, wire splices and components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.55/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    0.3130 in; 7.95 mm
  • Before Shrink Inside Diameter
    0.7500 in; 19.05 mm
  • Length  
    48.0000 in, 1220 mm
  • Overall Length
    48.0000 in

Details

  • Adhesive Lined
    Yes
  • Color
    Yellow
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Multiple wall is co-extruded and cross-linked to offer a meltable inner wall• Offers a skintight fit and strain-relief sealing of electrical connections, wire splices and components• Provides the advantage of integral, adhesive-lined construction• Made of black semi-rigid polyolefin• Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)• Rated for 600V applications
  • Flame Retardant
    No
  • Manufacturer Upc Number
    00051128597491
  • Material
    Polyolefin
  • Operating Temperature Range
    -67 to 230 °F, -55 to 135 °C
  • Shrink Ratio  
    2.5:1
  • UPC_NO
    10051128597498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)