Motion
7000099192 3M VERY FLEXIBLE POLYOLEFIN HEAT SHRINK TUBING SFTW-203 1/16" BL

3M
7000099192 3M VERY FLEXIBLE POLYOLEFIN HEAT SHRINK TUBING SFTW-203 1/16" BL

3M™ SFTW-203 Heat Shrink Tubing Polyolefin, Black, 1.5/0.5 mm, 1.22 m Piece
MI ITEM #09484094
MFR #7000099192 3M VERY FLEXIBLE POLYOLEFIN HEAT SHRINK TUBING SFTW-203 1/16" BL
Price$121.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000099192 3M VERY FLEXIBLE POLYOLEFIN HEAT SHRINK TUBING SFTW-203 1/16" BL

3M™ SFTW-203 Heat Shrink Tubing Polyolefin, Black, 1.5/0.5 mm, 1.22 m Piece
MI ITEM #09484094
MFR #7000099192 3M VERY FLEXIBLE POLYOLEFIN HEAT SHRINK TUBING SFTW-203 1/16" BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$121.02/each

Specifications

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Made of flexible polyolefin • Shrink ratio 3:1 • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • UL Listed, SAE-AMS-DTL-23053/5, Class 1, CSA Certified and RoHS Compliant
  • Manufacturer Upc Number
    08712403566503
  • UPC_NO
    08712403566503

Overview

Mfr description
7000099192 3M VERY FLEXIBLE POLYOLEFIN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made of flexible polyolefin
  • Shrink ratio 3:1
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
  • UL Listed, SAE-AMS-DTL-23053/5, Class 1, CSA Certified and RoHS Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought