Overview
Mfr description
7100025262 3M VERY FLEXIBLE POLYOLEFIN
- For industrial/occupational use only. Not for consumer sale or use.
- Made of flexible polyolefin
- Shrink ratio 3:1
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- UL Listed, SAE-AMS-DTL-23053/5, Class 1, CSA Certified and RoHS Compliant
Specifications
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Made of flexible polyolefin • Shrink ratio 3:1 • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • UL Listed, SAE-AMS-DTL-23053/5, Class 1, CSA Certified and RoHS Compliant
- Manufacturer Upc Number08712403566527
- UPC_NO08712403566527
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data