Motion
7100025059 3M VERY FLEXIBLE POLYOLEFIN HEAT SHRINK TUBING SFTW-203 1/8" BLA

3M
7100025059 3M VERY FLEXIBLE POLYOLEFIN HEAT SHRINK TUBING SFTW-203 1/8" BLA

3M™ SFTW-203 1/8" Heat Shrink Tubing Polyolefin, Black, 3.0/1.0 mm, 152.5 m Roll
MI ITEM #09484098
MFR #7100025059 3M VERY FLEXIBLE POLYOLEFIN HEAT SHRINK TUBING SFTW-203 1/8" BLA
Price$1.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100025059 3M VERY FLEXIBLE POLYOLEFIN HEAT SHRINK TUBING SFTW-203 1/8" BLA

3M™ SFTW-203 1/8" Heat Shrink Tubing Polyolefin, Black, 3.0/1.0 mm, 152.5 m Roll
MI ITEM #09484098
MFR #7100025059 3M VERY FLEXIBLE POLYOLEFIN HEAT SHRINK TUBING SFTW-203 1/8" BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.20/each

Specifications

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Made of flexible polyolefin • Shrink ratio 3:1 • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • UL Listed, SAE-AMS-DTL-23053/5, Class 1, CSA Certified and RoHS Compliant
  • UPC_NO
    18712403566531

Overview

Mfr description
7100025059 3M VERY FLEXIBLE POLYOLEFIN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made of flexible polyolefin
  • Shrink ratio 3:1
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
  • UL Listed, SAE-AMS-DTL-23053/5, Class 1, CSA Certified and RoHS Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought