Specifications
Details
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Made of flexible polyolefin • Shrink ratio 3:1 • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • UL Listed, SAE-AMS-DTL-23053/5, Class 1, CSA Certified and RoHS Compliant
- Manufacturer Upc Number08712403566565
- UPC_NO08712403566565
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)