Motion
7100046477 3M VERY FLEXIBLE POLYOLEFIN HEAT SHRINK TUBING SFTW-203 1-1/2" B

3M
7100046477 3M VERY FLEXIBLE POLYOLEFIN HEAT SHRINK TUBING SFTW-203 1-1/2" B

3M™ SFTW-203 Heat Shrink Tubing Polyolefin, Black, 39.0/13.0 mm, 30.5 m Roll
Mi Item #09484123
MFR #7100046477 3M VERY FLEXIBLE POLYOLEFIN HEAT SHRINK TUBING SFTW-203 1-1/2" B
Price$8.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100046477 3M VERY FLEXIBLE POLYOLEFIN HEAT SHRINK TUBING SFTW-203 1-1/2" B

3M™ SFTW-203 Heat Shrink Tubing Polyolefin, Black, 39.0/13.0 mm, 30.5 m Roll
Mi Item #09484123
MFR #7100046477 3M VERY FLEXIBLE POLYOLEFIN HEAT SHRINK TUBING SFTW-203 1-1/2" B

Mfr description
7100046477 3M VERY FLEXIBLE POLYOLEFIN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made of flexible polyolefin
  • Shrink ratio 3:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.82/each

Specifications

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Made of flexible polyolefin • Shrink ratio 3:1 • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • UL Listed, SAE-AMS-DTL-23053/5, Class 1, CSA Certified and RoHS Compliant
  • UPC_NO
    18712403566654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)