Specifications
Dimensions
- Overall Length48 in
Details
- ColorWhite
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Specially designed for automotive wire harnesses • Flame-retardant • Suitable for insulation of RV, truck, tractor, heavy equipment and marine wire splices, in-line components, fusible links and terminals • Made of semi-rigid polyolefin with colored squares • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • RoHS 2011/65/EU Compliant
- Manufacturer Upc Number00051135446874
- UPC_NO00051135446874