Motion
7010349767 3M HEAT SHRINK THIN-WALL TUBING FP-301VW-2-BLACK-100`: 100 FT SP

3M
7010349767 3M HEAT SHRINK THIN-WALL TUBING FP-301VW-2-BLACK-100`: 100 FT SP

3M™ Heat Shrink Thin-Wall Tubing FP-301VW-2-Black-100`: 100 ft spool length, 100 ft/case
Mi Item #09486092
MFR #7010349767 3M HEAT SHRINK THIN-WALL TUBING FP-301VW-2-BLACK-100`: 100 FT SP
Price$6.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010349767 3M HEAT SHRINK THIN-WALL TUBING FP-301VW-2-BLACK-100`: 100 FT SP

3M™ Heat Shrink Thin-Wall Tubing FP-301VW-2-Black-100`: 100 ft spool length, 100 ft/case
Mi Item #09486092
MFR #7010349767 3M HEAT SHRINK THIN-WALL TUBING FP-301VW-2-BLACK-100`: 100 FT SP

Mfr description
7010349767 3M HEAT SHRINK THIN-WALL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Suitable for flame-retardant applications requiring UL VW-1 and CSA OFT, fire-resistant wiring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.00/each

Specifications

Dimensions

  • Overall Length
    100 ft

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Balances electrical, physical and chemical properties for various industrial and military applications • Suitable for flame-retardant applications requiring UL VW-1 and CSA OFT, fire-resistant wiring • Made of black flexible polyolefin • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C) • Rated for 600V applications
  • Manufacturer Upc Number
    10054007388644
  • UPC_NO
    10054007388644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)