Motion
7000133583 3M THIN-WALL HEAT SHRINK TUBING EPS-300, ADHESIVE-LINED, 1/2-B

3M
7000133583 3M THIN-WALL HEAT SHRINK TUBING EPS-300, ADHESIVE-LINED, 1/2-B

3M™ Thin-Wall Heat Shrink Tubing EPS-300, Adhesive-Lined, 1/2-Black-48", 12/Case
Mi Item #09506363
MFR #7000133583 3M THIN-WALL HEAT SHRINK TUBING EPS-300, ADHESIVE-LINED, 1/2-B
Price$39.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133583 3M THIN-WALL HEAT SHRINK TUBING EPS-300, ADHESIVE-LINED, 1/2-B

3M™ Thin-Wall Heat Shrink Tubing EPS-300, Adhesive-Lined, 1/2-Black-48", 12/Case
Mi Item #09506363
MFR #7000133583 3M THIN-WALL HEAT SHRINK TUBING EPS-300, ADHESIVE-LINED, 1/2-B

Mfr description
7000133583 3M THIN-WALL HEAT SHRINK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dual-wall construction provides abrasion resistance and moisture-seal protection
  • Offers the advantage of integral, adhesive-lined construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.25/each

Specifications

Dimensions

  • Overall Length
    48 in

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Dual-wall construction provides abrasion resistance and moisture-seal protection • Offers the advantage of integral, adhesive-lined construction • Offers protection for automotive, truck, electronic components, wire splices, wire bundles and harness breakouts • Made of black flexible polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Manufacturer Upc Number
    00051128597316
  • UPC_NO
    00051128597316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)