Motion
E31.500CR48"L

3M
E31.500CR48"L

Heat Shrink Tubing - Transparent Color, 3:1 Shrink Ratio
Mi Item #09506378
MFR #E31.500CR48"L
Price$100.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
E31.500CR48"L

Heat Shrink Tubing - Transparent Color, 3:1 Shrink Ratio
Mi Item #09506378
MFR #E31.500CR48"L

Mfr description
7010398852 3M THIN-WALL HEAT SHRINK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dual-wall construction provides abrasion resistance and moisture-seal protection
  • Offers the advantage of integral, adhesive-lined construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.69/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    0.5100 in; 12.95 mm
  • Before Shrink Inside Diameter
    1.5000 in; 38.10 mm
  • Length  
    48.0000 in, 1220 mm
  • Overall Length
    48 in

Details

  • Adhesive Lined
    Yes
  • Color
    Transparent
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Dual-wall construction provides abrasion resistance and moisture-seal protection • Offers the advantage of integral, adhesive-lined construction • Offers protection for automotive, truck, electronic components, wire splices, wire bundles and harness breakouts • Made of black flexible polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Flame Retardant
    Yes
  • Manufacturer Upc Number
    10051128597610
  • Material
    Polyolefin
  • Operating Temperature Range
    -67 to 230 °F, -55 to 110 °C
  • Shrink Ratio  
    3:1
  • UPC_NO
    10051128597610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)