Specifications
Details
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Balances electrical, physical and chemical properties for various industrial and military applications • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging • Made of flexible polyolefin • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C) • Flame-retardant tubing is rated for 600V applications
- Manufacturer Upc Number00638060290248
- UPC_NO00638060290248
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)