Motion
MW1.000BK6"P

3M
MW1.000BK6"P

Heat Shrink Tubing - Black Color, 2.5:1 Shrink Ratio
Mi Item #09507097
MFR #MW1.000BK6"P
Price$120.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
MW1.000BK6"P

Heat Shrink Tubing - Black Color, 2.5:1 Shrink Ratio
Mi Item #09507097
MFR #MW1.000BK6"P

Mfr description
7010350262 3M MULTI-WALL POLYOLEFIN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Multiple wall is co-extruded and cross-linked to offer a meltable inner wall
  • Offers a skintight fit and strain-relief sealing of electrical connections, wire splices and components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.76/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    0.4000 in; 10.16 mm
  • Before Shrink Inside Diameter
    1.0000 in; 25.40 mm
  • Length  
    6.0000 in, 152.40 mm
  • Overall Length
    6 in

Details

  • Adhesive Lined
    Yes
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Multiple wall is co-extruded and cross-linked to offer a meltable inner wall • Offers a skintight fit and strain-relief sealing of electrical connections, wire splices and components • Provides the advantage of integral, adhesive-lined construction • Made of black semi-rigid polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Rated for 600V applications
  • Flame Retardant
    No
  • Manufacturer Upc Number
    00051128600955
  • Material
    Polyolefin
  • Operating Temperature Range
    -67 to 230 °F, -55 to 135 °C
  • Shrink Ratio  
    2.5:1
  • UPC_NO
    00051128600955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)