Motion
7010350104 3M AUTOMOTIVE HEAT SHRINK TUBING SMS, .450 INCH I.D., RED SQUAR

3M
7010350104 3M AUTOMOTIVE HEAT SHRINK TUBING SMS, .450 INCH I.D., RED SQUAR

3M™ Automotive Heat Shrink Tubing SMS, .450 inch I.D., Red Squares, 1220 mm Length, 300 each per carton, 75/Case
MI ITEM #09507470
MFR #7010350104 3M AUTOMOTIVE HEAT SHRINK TUBING SMS, .450 INCH I.D., RED SQUAR
Price$4.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010350104 3M AUTOMOTIVE HEAT SHRINK TUBING SMS, .450 INCH I.D., RED SQUAR

3M™ Automotive Heat Shrink Tubing SMS, .450 inch I.D., Red Squares, 1220 mm Length, 300 each per carton, 75/Case
MI ITEM #09507470
MFR #7010350104 3M AUTOMOTIVE HEAT SHRINK TUBING SMS, .450 INCH I.D., RED SQUAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.34/each

Specifications

Dimensions

  • Overall Length
    48 in

Details

  • Color
    Red
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Specially designed for automotive wire harnesses • Flame-retardant • Suitable for insulation of RV, truck, tractor, heavy equipment and marine wire splices, in-line components, fusible links and terminals • Made of semi-rigid polyolefin with colored squares • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • RoHS 2011/65/EU Compliant
  • Manufacturer Upc Number
    00051135033425
  • UPC_NO
    00051135033425

Overview

Mfr description
7010350104 3M AUTOMOTIVE HEAT SHRINK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially designed for automotive wire harnesses
  • Flame-retardant
  • Suitable for insulation of RV, truck, tractor, heavy equipment and marine wire splices, in-line components, fusible links and terminals
  • Made of semi-rigid polyolefin with colored squares
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
  • RoHS 2011/65/EU Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought