Motion
7010396603 3M HEAT SHRINK THIN-WALL TUBING FP-301VW 4-BLACK-50`: 50 FT SPOO

3M
7010396603 3M HEAT SHRINK THIN-WALL TUBING FP-301VW 4-BLACK-50`: 50 FT SPOO

3M™ Heat Shrink Thin-Wall Tubing FP-301VW 4-Black-50`: 50 ft spool length, 50 linear ft/box, 1 Roll/Case
Mi Item #09507550
MFR #7010396603 3M HEAT SHRINK THIN-WALL TUBING FP-301VW 4-BLACK-50`: 50 FT SPOO
Price$57.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010396603 3M HEAT SHRINK THIN-WALL TUBING FP-301VW 4-BLACK-50`: 50 FT SPOO

3M™ Heat Shrink Thin-Wall Tubing FP-301VW 4-Black-50`: 50 ft spool length, 50 linear ft/box, 1 Roll/Case
Mi Item #09507550
MFR #7010396603 3M HEAT SHRINK THIN-WALL TUBING FP-301VW 4-BLACK-50`: 50 FT SPOO

Mfr description
7010396603 3M HEAT SHRINK THIN-WALL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Suitable for flame-retardant applications requiring UL VW-1 and CSA OFT, fire-resistant wiring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.38/each

Specifications

Dimensions

  • Overall Length
    50 ft

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Balances electrical, physical and chemical properties for various industrial and military applications • Suitable for flame-retardant applications requiring UL VW-1 and CSA OFT, fire-resistant wiring • Made of black flexible polyolefin • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C) • Rated for 600V applications
  • Manufacturer Upc Number
    00054007569985
  • UPC_NO
    00054007569985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)