Motion
78100
Stinger 2020 Rechargeable LED Flashlight
Mi Item #09658409
MFR #78100
Price$312.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stinger 2020 Rechargeable LED Flashlight
Mi Item #09658409
MFR #78100

Mfr description
78100 STINGER 2020
  • High, medium and low modes plus strobe: High for a high lumen beam: 2,000 lumens
  • 315m beam
  • runs 2 hours, Medium for bright light & longer run time: 850 lumens
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$312.30/each

Specifications

Dimensions

  • Battery Size
    SL-B26
  • Length
    7.67 in
  • Weight
    12.3 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    25000 cd
  • Complete Light Output
    2000 lm (High), 850 lm (Med), 100 lm
  • Complete Run Time
    2 Hrs (High), 4 Hrs (Med), 24 hrs
  • Features & Benefits
    • High, medium and low modes plus strobe: High for a high lumen beam: 2,000 lumens • 315m beam • runs 2 hours, Medium for bright light & longer run time: 850 lumens • 200m beam • runs 4 hours, Low for extended run time: 100 lumens • 70m beam • runs 24 hours, Strobe for disorienting or signaling: runs 3.25 hours • Intuitive mode switch for easy selection of High, Medium or Low, "Set and forget it" - no need to cycle through the settings to get to the desired mode • Features Independently functioning head-mounted and tail switches • Uses two SL-B26 protected Li-Ion USB rechargeable battery packs, charge with existing Stinger chargers, USB cord or lithium ion bank charger • Aluminum alloy body with ergonomic, anti-roll body design and textured grip • Corrosion resistant, gasket-sealed Borofloat® glass lens • IPX7 waterproof • 2m impact resistance tested
  • Includes
    “Y” USB cord and one SL-B26 battery pack
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926781009
  • Maximum Light Output
    2000 lm
  • Maximum Run Time
    24 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Number Of Batteries
    2
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX7
  • UPC_NO
    80926781009
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)