Motion
88837
PolyTac Right Angle Flashlight - LED Bulb, Rechargeable, SL-B26 Battery Size, 500 lm Maximum Light Output, Orange Body Color, Number of Batteries; 1, 500 lm Lumens
Mi Item #10627562
MFR #88837
Price$210.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyTac Right Angle Flashlight - LED Bulb, Rechargeable, SL-B26 Battery Size, 500 lm Maximum Light Output, Orange Body Color, Number of Batteries; 1, 500 lm Lumens
Mi Item #10627562
MFR #88837

Mfr description
88837 - POLYTAC 90X ORANGE W/ TETHER
  • High and low modes: 1.) high/strobe/low
  • 2.) high only
  • 3.) low/medium/high, High super-bright light: 500 lumens
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$210.80/each

Specifications

Dimensions

  • Battery Size
    SL-B26
  • Beam Distance
    167
  • Length
    4.43 in
  • Lumens
    500 lm
  • Weight
    4.8 oz

Details

  • Additional Details
    Low | IP Rating: IPX7 | Impact Resistance: 2 m | Switch Type: Push-button head switch | Attachment: Reversible pocket clip | Carabiner-style D-ring
  • Application
    Right Angle Light
  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Life
    2.5 to 19 hr
  • Battery Type
    CR123A Lithium, SL-B26 Rechargeable Battery Pack
  • Beam Features
    Multiple Beam Modes
  • Beam Type
    Spot
  • Belt Clip
    Yes
  • Body Color
    Orange
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Case Included
    No
  • Color
    Black
  • Complete Beam Intensity
    7000 cd
  • Complete Light Output
    500 lm (High), 85 lm
  • Complete Run Time
    3.75 Hrs (High), 19 hrs
  • Design Features
    Impact Resistant, Pocket Clip, Rechargeable, Right Angle Body, Water Resistant
  • Drop Rating
    2 m
  • Features & Benefits
    • High and low modes: 1.) high/strobe/low • 2.) high only • 3.) low/medium/high, High super-bright light: 500 lumens • 167m beam • runs 2.5 hours (CR123A batteries) • runs 3.75 hours (SL-B26 battery pack), Low for extended run time: 85 lumens • 64m beam • runs 12 hours (CR123A batteries) • runs 19 hours (SL-B26 battery pack) • MULTI-FUEL: Uses two CR123A lithium batteries • also accepts Streamlight SL-B26™ protected Li-Ion USB rechargeable battery pack • Multi-function push-button head switch easy to use with gloved hands • features battery life indicator • Multi-position, reversible pocket clip attaches to MOLLE, turnout gear, harnesses, etc. • offers a variety of mounting positions • Integrated carabiner style D-ring for a variety of attachment methods • Optional Gear Keeper® system for attaching the light to turnout gear or other clothing or equipment - Gear Keeper features a retractable attachment system with a high-strength nylon tether with a 36" extension and 6 oz. of retraction force • High-impact, super-tough nylon polymer with textured grip
  • Includes
    SL-B26 battery pack
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Light Output
    500 lm
  • Lumen Output
    500 lm
  • Manufacturer Upc Number
    80926888371
  • Manufacturer User Manual
    Product Instructions
  • Material
    Nylon
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Beam Intensity
    7000 cd
  • Maximum Light Output
    500 lm
  • Maximum Run Time
    19 hrs
  • Model
    Right Angle Flashlight
  • Mounting Type
    Clip
  • Number Of Batteries
    1
  • Number Of Light Modes
    2
  • Peak Beam Intensity
    7000 cd
  • Power Source
    Multi-Fuel
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX7
  • Run Time
    3.75 hr
  • Standards Met
    Meets requirements of NFPA 1971-8.6 (2018)
  • Type
    Right Angle Light
  • UPC_NO
    80926888371
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPX7
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)