Motion
66320
MacroStream USB Everyday Carry Flashlight
Mi Item #10679087
MFR #66320
Price$102.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MacroStream USB Everyday Carry Flashlight
Mi Item #10679087
MFR #66320

Mfr description
66320 MACROSTREAM FLASHLIGHT
  • High and low modes (double bump the tail switch to change modes): High: 500 lumens
  • 90m beam
  • runs 2 hours, Low: 50 lumens
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$102.04/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Length
    4.5 in
  • Weight
    2.2 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    3.7 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    2000 cd
  • Complete Light Output
    500 lm (High), 50 lm
  • Complete Run Time
    2 Hrs (High), 8 hrs
  • Features & Benefits
    • High and low modes (double bump the tail switch to change modes): High: 500 lumens • 90m beam • runs 2 hours, Low: 50 lumens • 30m beam • runs 8 hours • Lithium ion battery charges in-product in 4 hours • Durable, anodized machined aluminum construction • scratch-resistant polycarbonate lens • Metal sleeve protects charge port • slide sleeve forward to reveal charge port with charge indicator: Red – charging, Green – fully charged • Removable pocket clip also clips onto brim of hat for hands free use • IPX4 water-resistant • 1m impact resistance tested • Includes USB cord
  • Includes
    USB cord, clip, lanyard
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926663206
  • Maximum Light Output
    500 lm
  • Maximum Run Time
    8 hrs
  • Model
    Rechargeable Penlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    80926663206
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)