Motion
33+-3/4X76FT-1

3M
33+-3/4X76FT-1

Vinyl Electrical Tape - 0.7500 in, 19.05 mm Width, 7 mil Thickness, 76 ft, 23.16 m Length, PVC Backing Material, 0 °F to 221 °F, -18 °C to 105 °C Operating Temp. Range
Mi Item #10758240
MFR #33+-3/4X76FT-1
Price$16.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33+-3/4X76FT-1

Vinyl Electrical Tape - 0.7500 in, 19.05 mm Width, 7 mil Thickness, 76 ft, 23.16 m Length, PVC Backing Material, 0 °F to 221 °F, -18 °C to 105 °C Operating Temp. Range
Mi Item #10758240
MFR #33+-3/4X76FT-1

Mfr description
7100201470 29035 SCOTCH SUPER 33+ VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers electrical and mechanical protection
  • Resists UV rays, abrasion, moisture, alkalis, solvents and acids
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.39/each

Specifications

Dimensions

  • Length
    76 ft, 23.16 m
  • Tensile Strength
    15.0 in/lb
  • Thickness
    7 mil
  • Width
    0.7500 in, 19.05 mm

Details

  • Adhesive Material
    Rubber
  • Application
    Insulation
  • Backing Material
    PVC
  • Color
    Black
  • Manufacturer Upc Number
    00638060290354
  • Max Operating Temperature
    105 °C, 221 °F
  • Min Operating Temperature
    -18 °C, 0 °F
  • Operating Temperature Range
    -18 °C to 105 °C, 0 °F to 221 °F
  • Standards Met
    CSA Certified, IEC and RoHS Compliant, UL 510 Listed, VDE Mark (Cert. 130462)
  • Tape Backing Material
    PVC
  • Tape Color
    Black
  • Temperature Range
    -18 °C to 105 °C, 0 °F to 221 °F
  • UPC_NO
    638060290354
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)