Motion
41127-2014
Style: 127-AFP, Carbon Fiber with NICR Wire Material, Braid Over Core Construction
Mi Item #10818994
MFR #41127-2014
Price$121.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 127-AFP, Carbon Fiber with NICR Wire Material, Braid Over Core Construction
Mi Item #10818994
MFR #41127-2014

Mfr description
127-AFP CARBON W/NICR WIRE & EXT. CORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.15/each

Specifications

Details

  • Construction
    Braid Over Core
  • Material
    Carbon Fiber with NICR Wire
  • Product Type
    Packing
  • Style
    127-AFP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)