Motion
41596-1012
Style: 5906, FDA PTFE Fiber Material, Lattice Braid Construction
Mi Item #10819092
MFR #41596-1012
Price$443.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 5906, FDA PTFE Fiber Material, Lattice Braid Construction
Mi Item #10819092
MFR #41596-1012

Mfr description
5906 0.188 IN 1 LB SPOOL 08428-1601
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.32/each

Specifications

Details

  • Construction
    Lattice Braid
  • Material
    FDA PTFE Fiber
  • Product Type
    Packing
  • Style
    5906
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)