Motion
41605-1020
Style: PackMaster 5, Aramid Fiber Material, Lattice Braid Construction
MI ITEM #10819137
MFR #41605-1020
Your Price$81.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: PackMaster 5, Aramid Fiber Material, Lattice Braid Construction
MI ITEM #10819137
MFR #41605-1020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$81.52/each(List $93.75)

Overview

Mfr description
PM5 ARAMID FIBER SILICONE 0.313 IN 1 LB

Specifications

  • Style
    PackMaster 5
  • Product Type
    Packing
  • Material
    Aramid Fiber
  • Construction
    Lattice Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text