Motion
41947-3030
Style: 1947, M-Aramid Fiber Material, Lattice Braid Construction
MI ITEM #10819329
MFR #41947-3030
Your Price$151.09/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 1947, M-Aramid Fiber Material, Lattice Braid Construction
MI ITEM #10819329
MFR #41947-3030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$151.09/lb(List $173.75)

Overview

Mfr description
1947 M-ARAMID FIBER PTFE

Specifications

  • Style
    1947
  • Product Type
    Packing
  • Material
    M-Aramid Fiber
  • Construction
    Lattice Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought