Motion
41965-2023
Style: 1965, Infused PTFE, Graphite, Synthetic Fiber Material, Lattice Braid Construction
MI ITEM #10819332
MFR #41965-2023
Your Price$70.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 1965, Infused PTFE, Graphite, Synthetic Fiber Material, Lattice Braid Construction
MI ITEM #10819332
MFR #41965-2023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.11/each(List $80.62)

Overview

Mfr description
1965 INFUSED PTFE/GRAPHITE & SYNTH PTFE

Specifications

  • Style
    1965
  • Product Type
    Packing
  • Material
    Graphite, Infused PTFE, Synthetic Fiber
  • Construction
    Lattice Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text