Motion
41965-5048
Style: 1965, Infused PTFE, Graphite, Synthetic Fiber Material, Lattice Braid Construction
Mi Item #10819340
MFR #41965-5048
Price$68.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 1965, Infused PTFE, Graphite, Synthetic Fiber Material, Lattice Braid Construction
Mi Item #10819340
MFR #41965-5048

Mfr description
1965 INFUSED PTFE/GRAPHITE & SYNTH PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.04/each

Specifications

Details

  • Construction
    Lattice Braid
  • Material
    Graphite, Infused PTFE, Synthetic Fiber
  • Product Type
    Packing
  • Style
    1965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)