Motion
41087-1006
Style: 98, Carbon Fiber Material, Lattice Braid Construction
MI ITEM #10819648
MFR #41087-1006
Your Price$533.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 98, Carbon Fiber Material, Lattice Braid Construction
MI ITEM #10819648
MFR #41087-1006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$533.32/each(List $613.32)

Overview

Mfr description
98 CARBON FIBER GRAPHITE DISPERSION

Specifications

  • Style
    98
  • Product Type
    Packing
  • Material
    Carbon Fiber
  • Construction
    Lattice Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought