Specifications
Dimensions
- Nominal Pipe Size1.0000 in
- Overall Thickness0.1250 in
Details
- Gasket TypeFull Face
- MaterialAramid Fiber with Nitrile Binder(NBR)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)