Motion
W-830-HMB-3/4
8.0000 in Dia., 3.0000 in Face, Precision Shielded Ball Bearing, 2080 lbs Capacity
MI ITEM #10872109
MFR #W-830-HMB-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Dia., 3.0000 in Face, Precision Shielded Ball Bearing, 2080 lbs Capacity
MI ITEM #10872109
MFR #W-830-HMB-3/4

Mfr description
W-830-HMB-3/4 HIGH HEAT STL. WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3.0000 in
  • Hub Diameter
    3.0000 in
  • Hub Length
    3.5000 in
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    3.5000 in

Details

  • Core Color
    High Heat Silver
  • Country of Origin
    US
  • Load Capacity
    2080 lbs
  • Operating Temperature Range
    -22 to 750 °F
  • Tread Color
    High Heat Silver
  • Type Of Bearing
    Precision Shielded Ball
  • Wheel Bearing Type
    Precision Shielded Ball
  • Wheel Material
    Cast Iron
  • Wheel Type
    Inferno Metal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)