Motion
GEG-EPDM400
Cam & Groove Fitting Parts - Replacement Grooved Gasket Type, EPDM Material, Grooved End Gasket, 4.0000 in Pipe Size
Mi Item #10917798
MFR #GEG-EPDM400
Price$23.72/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Parts - Replacement Grooved Gasket Type, EPDM Material, Grooved End Gasket, 4.0000 in Pipe Size
Mi Item #10917798
MFR #GEG-EPDM400

Mfr description
GEG-EPDM400 GROOVED GASKET EPDM 4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.72/pc

Specifications

Dimensions

  • Nominal Pipe Size
    4.0000 in
  • Size
    4 in

Details

  • Color
    Black
  • Gasket Type
    Grooved End
  • Manufacturer Upc Number
    822353176092
  • Material
    EPDM
  • Type
    Replacement Grooved Gasket
  • UPC_NO
    822353176092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)