Motion
WN400
O-Rings - Replacement Gasket Type, White Neoprene (FDA) Material, Replacement Gasket Gasket, 4.0000 in Pipe Size
MI ITEM #10921252
MFR #WN400
Price$8.23/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Rings - Replacement Gasket Type, White Neoprene (FDA) Material, Replacement Gasket Gasket, 4.0000 in Pipe Size
MI ITEM #10921252
MFR #WN400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.23/pc

Specifications

Dimensions

  • Nominal Pipe Size
    4.0000 in
  • Size
    4 in

Details

  • Application
    For Quick-Acting Couplings
  • Color
    White
  • Gasket Type
    Replacement Gasket
  • Manufacturer Upc Number
    822353135730
  • Material
    White Neoprene (FDA)
  • Type
    Replacement Gasket
  • UPC_NO
    822353135730

Overview

Mfr description
WN400 WHITE NEOPRENE GASKET 4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought