Specifications
Dimensions
- Size6 in
Details
- ApplicationFor Quick-Acting Couplings
- ColorWhite
- Manufacturer Upc Number822353135754
- TypeReplacement Gasket
- UPC_NO822353135754
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)