Motion
2160-21
USB Rechargeable 800L Compact Flashlight
Mi Item #11017126
MFR #2160-21
Price$99.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USB Rechargeable 800L Compact Flashlight
Mi Item #11017126
MFR #2160-21

Mfr description
2160-21 800L USB RECHARGEABLE FLASHLIGHT
  • 800 Lumens of TRUEVIEW™ High Definition Output
  • High output bulls-eye beam provides the intensity of spotlighting with wide coverage of floodlighting
  • Powered by MILWAUKEE® REDLITHIUM™ USB Battery
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.20/each

Specifications

Dimensions

  • Length
    5.59 in
  • Width
    1.14 in

Details

  • Batteries Included
    1
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    4 V
  • Body Material
    Aluminum
  • Bulb Type
    LED
  • Color
    Black
  • Features & Benefits
    • 800 Lumens of TRUEVIEW™ High Definition Output • High output bulls-eye beam provides the intensity of spotlighting with wide coverage of floodlighting • Powered by MILWAUKEE® REDLITHIUM™ USB Battery • 4M Drop Rated & IP67 Rated: Water & Dustproof • 150M Beam Distance • Intelligent, Multi-Functional Button Provides Battery Charge Status, Mode Selection and Mode Memory • Designed to Fit in Pant and Tool Bag Pockets for Easy Carrying On and Off the Job • 2 Light Output Modes: High mode: 800-Lumens- 2.5 hours; Low mode: 100-Lumens- 11 hours • Powered by REDLITHIUM™ USB 3.0 Battery for All Day Run-Time, More Recharges, and 3X faster Charge Time. • 175M Beam Distance
  • Includes
    (1) USB Rechargeable 800L Compact Flashlight (2160-21) (1) Redlithium® USB 3.0Ah Battery (48-11-2131) (1) 2 Foot Heavy Duty Cable
  • Manufacturer Upc Number
    045242570591
  • Material
    Aluminum
  • Maximum Light Output
    800 lm
  • Rechargeable Or Refillable
    Rechargeable
  • UPC_NO
    0045242570591
  • Warranty
    Limited Lifetime (Tool)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)