Motion
DIY3AAA-B

RAYOVAC
DIY3AAA-B

Virtually Indestructible 3AAA LED Flashlight
MI ITEM #11022644
MFR #DIY3AAA-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAYOVAC
DIY3AAA-B

Virtually Indestructible 3AAA LED Flashlight
MI ITEM #11022644
MFR #DIY3AAA-B

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DIY3AAA-BE 250 LUMENS FLASHLIGHT
  • ULTRA BRIGHT: Illuminate your workspace with up to 300 lumens and 551 feet of beam distance on high mode
  • DROP TESTED: Sustains drops of up to 30 feet due to shatterproof components and a shock-absorbing rubber bezel
  • IP67 WATERPROOF: Rugged, sealed construction keeps this flashlight waterproof in up to 3 feet of water for up to 30 minutes
  • VARIABLE MODES: Choose between high and energy saving modes to fit the task at hand – get up to 39 hours of performance on energy saving mode
  • GUARANTEED FOR LIFE: Your purchase is protected by the manufacturer’s lifetime warranty. See manufacturer website for details

Specifications

  • Length
    8.0 in
  • Width
    1.66 in
  • Manufacturer Upc Number
    012800515578
  • Features & Benefits
    • ULTRA BRIGHT: Illuminate your workspace with up to 300 lumens and 551 feet of beam distance on high mode• DROP TESTED: Sustains drops of up to 30 feet due to shatterproof components and a shock-absorbing rubber bezel• IP67 WATERPROOF: Rugged, sealed construction keeps this flashlight waterproof in up to 3 feet of water for up to 30 minutes• VARIABLE MODES: Choose between high and energy saving modes to fit the task at hand – get up to 39 hours of performance on energy saving mode• GUARANTEED FOR LIFE: Your purchase is protected by the manufacturer’s lifetime warranty. See manufacturer website for details
  • Height
    3.9 in
  • Weight
    0.194 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought