Motion
2354-80
M18™ Search Light-Reconditioned
MI ITEM #11038941
MFR #2354-80
List Price$125.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Search Light-Reconditioned
MI ITEM #11038941
MFR #2354-80

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$125.75/each for your price

Overview

Mfr description
2354-80 SEARCH LIGHT-RECONDITIONED
  • 1250 lm with 700 Yd. beam distance
  • 198 Degree head rotation
  • 4 output modes: spot, flood, spot/flood, & strobe
  • Spot mode: 7hrs with M18 XC 5.0 pack
  • Flood mode: 4hrs with M18 XC 5.0 pack
  • Spot/flood combination mode: 4hrs with M18 XC 5.0 pack
  • Strobe mode: 5hrs with M18 XC 5.0 pack
  • High definition output with true color, even beam and natural light
  • Low battery indicator alerts users when the battery is nearing end of charge
  • IP54 Rated for all weather use
  • Limited lifetime LED warranty
  • Reconditioned product

Specifications

  • Maximum Light Output
    1200 lm
  • Length
    11.5 in
  • Width
    5.54 in
  • Material
    Plastic
  • Batteries Included
    None
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    18 V
  • Manufacturer Upc Number
    045242508266
  • UPC_NO
    045242508266
  • Warranty
    1 Year
  • Battery Size
    Battery Packs
  • Bulb Type
    LED
  • Color
    Red/Black
  • Features & Benefits
    • 1250 lm with 700 Yd. beam distance • 198 Degree head rotation • 4 output modes: spot, flood, spot/flood, & strobe • Spot mode: 7hrs with M18 XC 5.0 pack • Flood mode: 4hrs with M18 XC 5.0 pack • Spot/flood combination mode: 4hrs with M18 XC 5.0 pack • Strobe mode: 5hrs with M18 XC 5.0 pack • High definition output with true color, even beam and natural light • Low battery indicator alerts users when the battery is nearing end of charge • IP54 Rated for all weather use • Limited lifetime LED warranty • Reconditioned product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought