Motion
61436
Enduro Pro USB Rechargeable Spot and Flood Headlamp
Mi Item #11082559
MFR #61436
Price$76.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enduro Pro USB Rechargeable Spot and Flood Headlamp
Mi Item #11082559
MFR #61436

Mfr description
61436 ENDURO PRO HEADLAMP USB
  • 200 lumens and 91m beam
  • 45 degree tilting head, especially handy for reading
  • Choose low spot mode for 48 hour runtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.07/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Length
    1.7 in
  • Weight
    3.6 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Polymer
  • Battery Voltage
    3.7 V
  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    2080 cd
  • Complete Light Output
    200 lm (High), 90 lm (Med), 25 lm
  • Complete Run Time
    6.25 Hrs (High), 19 Hrs (Med), 48 hrs
  • Features & Benefits
    • 200 lumens and 91m beam • 45 degree tilting head, especially handy for reading • Choose low spot mode for 48 hour runtime • IPX4 water resistant • USB rechargeable lithium polymer battery charges in 4 hours • Tough thermoplastic construction with unbreakable lens • 2m impact resistance tested
  • Includes
    Rechargeable battery, Elastic head strap, Rubber hard hat strap, 3M dual lock fasteners, USB cord
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926614369
  • Maximum Light Output
    200 lm
  • Maximum Run Time
    48 hrs
  • Model
    Rechargeable Headlamp
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    80926614369
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)