Motion
W-1031-GT95-3/4
10.0000 in Dia., 3.0000 in Face, Tapered Roller Bearing, 4000 lbs Capacity
Mi Item #11088051
MFR #W-1031-GT95-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10.0000 in Dia., 3.0000 in Face, Tapered Roller Bearing, 4000 lbs Capacity
Mi Item #11088051
MFR #W-1031-GT95-3/4

Mfr description
W-1031-GT95-3/4 DURAGLIDE 10X3 3/4TPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3.0000 in
  • Hub Diameter
    3.0000 in
  • Hub Length
    3.5000 in
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.5000 in

Details

  • Core Color
    Gray Poly
  • Country of Origin
    US
  • Load Capacity
    4000 lbs
  • Operating Temperature Range
    -5 to 160 °F
  • Tread Color
    Gray Poly
  • Type Of Bearing
    Tapered Roller
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Type
    DuraGlide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)