Motion
W-1040-NYB-1-1/4
10.0000 in Dia., 4.0000 in Face, Precision Sealed Ball Bearing, 8200 lbs Capacity
MI ITEM #11088054
MFR #W-1040-NYB-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10.0000 in Dia., 4.0000 in Face, Precision Sealed Ball Bearing, 8200 lbs Capacity
MI ITEM #11088054
MFR #W-1040-NYB-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-1040-NYB-1-1/4 NYLAST WHEEL 10X4 1-1/4

Specifications

  • Country of Origin
    US
  • Wheel Diameter
    10.0000 in
  • Face Width
    4.0000 in
  • Type Of Bearing
    Precision Sealed Ball
  • Hub Length
    4.5000 in
  • Load Capacity
    8200 lbs
  • Core Color
    Charcoal Gray
  • Tread Color
    Charcoal Gray
  • Operating Temperature Range
    -30 to 220 °F
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Type
    Nylast
  • Wheel Width
    4.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought