Motion
W-1231-EGB-3/4
12.0000 in Dia., 3.0000 in Face, Precision Sealed Ball Bearing, 3800 lbs Capacity
MI ITEM #11088061
MFR #W-1231-EGB-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12.0000 in Dia., 3.0000 in Face, Precision Sealed Ball Bearing, 3800 lbs Capacity
MI ITEM #11088061
MFR #W-1231-EGB-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-1231-EGB-3/4 ERGO-GLIDE XT 12X3 3/4BB

Specifications

  • Country of Origin
    US
  • Wheel Diameter
    12.0000 in
  • Face Width
    3.0000 in
  • Type Of Bearing
    Precision Sealed Ball
  • Hub Length
    3.5000 in
  • Hub Diameter
    3.0000 in
  • Wheel Material
    Cast Iron
  • Load Capacity
    3800 lbs
  • Core Color
    Blue Poly
  • Tread Color
    Blue Poly
  • Operating Temperature Range
    -50 to 200 °F
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Type
    Ergo-Glide XT
  • Wheel Width
    3.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text