Motion
W-412-EMB-3/8
4.0000 in Dia., 1.2500 in Face, Precision Sealed Ball Bearing, 400 lbs Capacity
MI ITEM #11088074
MFR #W-412-EMB-3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Dia., 1.2500 in Face, Precision Sealed Ball Bearing, 400 lbs Capacity
MI ITEM #11088074
MFR #W-412-EMB-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-412-EMB-3/8 ERGO-TECH WHEEL 4X1-1/4 3/

Specifications

  • Country of Origin
    US
  • Wheel Diameter
    4.0000 in
  • Face Width
    1.2500 in
  • Type Of Bearing
    Precision Sealed Ball
  • Hub Length
    1.6250 in
  • Wheel Material
    Aluminum
  • Load Capacity
    400 lbs
  • Core Color
    Orange Tread
  • Tread Color
    Orange Tread
  • Operating Temperature Range
    -40 to 200 °F
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Type
    Ergo-Tech
  • Wheel Width
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text