Motion
W-420-UYSB-1/2
4.0000 in Dia., 2.0000 in Face, Precision Sealed Ball Bearing, 750 lbs Capacity
Mi Item #11088084
MFR #W-420-UYSB-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Dia., 2.0000 in Face, Precision Sealed Ball Bearing, 750 lbs Capacity
Mi Item #11088084
MFR #W-420-UYSB-1/2

Mfr description
W-420-UYSB-1/2 UNILAST WHEEL 4X2 1/2 BAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Hub Length
    2.5000 in
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    2.5000 in

Details

  • Core Color
    Royal Blue
  • Country of Origin
    US
  • Load Capacity
    750 lbs
  • Operating Temperature Range
    -50 to 180 °F
  • Tread Color
    Royal Blue
  • Type Of Bearing
    Precision Sealed Ball
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Material
    Polyurethane
  • Wheel Type
    Unilast
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)