Motion
W-620-HNY-1/2
6.0000 in Dia., 2.0000 in Face, Straight Roller Bearing, 1200 lbs Capacity
MI ITEM #11088099
MFR #W-620-HNY-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Dia., 2.0000 in Face, Straight Roller Bearing, 1200 lbs Capacity
MI ITEM #11088099
MFR #W-620-HNY-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-620-HNY-1/2 HI-HEAT NYLON WHEEL 6X2 1/

Specifications

  • Country of Origin
    US
  • Wheel Diameter
    6.0000 in
  • Face Width
    2.0000 in
  • Type Of Bearing
    Straight Roller
  • Hub Length
    2.1875 in
  • Wheel Material
    Nylon
  • Load Capacity
    1200 lbs
  • Core Color
    Brown
  • Tread Color
    Brown
  • Operating Temperature Range
    -70 to 475 °F
  • Wheel Bearing Type
    Straight Roller
  • Wheel Type
    Scorcher
  • Wheel Width
    2.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text