Motion
W-630-HMB-3/4
6.0000 in Dia., 3.0000 in Face, Precision Shielded Ball Bearing, 2000 lbs Capacity
MI ITEM #11088112
MFR #W-630-HMB-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Dia., 3.0000 in Face, Precision Shielded Ball Bearing, 2000 lbs Capacity
MI ITEM #11088112
MFR #W-630-HMB-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-630-HMB-3/4 HI-HEAT METAL 6X3 3/4BB

Specifications

  • Country of Origin
    US
  • Wheel Diameter
    6.0000 in
  • Face Width
    3.0000 in
  • Type Of Bearing
    Precision Shielded Ball
  • Hub Length
    3.5000 in
  • Hub Diameter
    2.2500 in
  • Wheel Material
    Cast Iron
  • Load Capacity
    2000 lbs
  • Core Color
    High Heat Silver
  • Tread Color
    High Heat Silver
  • Operating Temperature Range
    -22 to 750 °F
  • Wheel Bearing Type
    Precision Shielded Ball
  • Wheel Type
    Inferno Metal
  • Wheel Width
    3.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text